Ceramic Fuse, TDC600 Series, 10A, 600V AC, 200kA at 600V AC, 10kA at 250V AC (Discontinued)
- Mfr # TDC600-10A
- Zoro # G406130681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDC600-10A
Zoro #
G406130681
UPC #
51712269452
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
0.248 in
Details
Series
TDC600
Amps
10A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 10kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Weight
0.0055 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.