Zoro Homepage

Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included, 1/2 to 2A, 250V AC, 32V AC

  • Mfr # HEF-2

  • Zoro # G708251008


product price: $6.39
/ea
Sold in multiples of 5 for $31.95

Key Features

Fuse Series Included
MDL, GDC
Speed
Fast-Acting, Time-Delay
Total Number of Fuses Included
5
Fuse Kit Amp Range
1/2 to 2A
AC Voltage Rating
250V AC, 32V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEF-2
Zoro #
G708251008
UPC #
51712161022
Country of Origin
United States

Details

Item
Glass Fuse Kit
Fuse Series Included
MDL, GDC
Speed
Fast-Acting, Time-Delay
Total Number of Fuses Included
5
Fuse Kit Amp Range
1/2 to 2A
AC Voltage Rating
250V AC, 32V AC
DC Voltage Rating
Not Rated
Tool Included
None
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Glass

Description

Electronic Fuse Kit, For Personal Computers, Includes 1 Each Of 12A, 1A, 2A MDL Fuses 1A, 2A GDC Fuses, Dimensions 095L x 055W x 0126H, Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.