Glass Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, 35kA at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # GMA-500MA
- Zoro # G505879962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMA-500MA
Zoro #
G505879962
UPC #
51712716628
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
GMA
Speed
Fast-Acting
Amps
0.5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35kA at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Weight
0.004 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.