Electric Fuse, PCB Series, Fast-Acting, 500mA, 250V AC, Non-Indicating (Discontinued)
- Mfr # PCB-1/2-R
- Zoro # G105879812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCB-1/2-R
Zoro #
G105879812
UPC #
51712503716
Country of Origin
United States
Dimensions
Length
0.35 in
Details
Item
Electric Fuse
Series
PCB
Amps
500mA
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
450V DC
Body Style
Sub Miniature
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 250V AC, 10kA at 125V AC, 5.9kA at 450V DC
Mounting
PCS socket
Weight
0.005 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.