This item is Discontinued.

No Product Image Available

10 A, 250V AC, Non Indicating (Discontinued)

  • Mfr # BK-S501-10-R
  • Zoro # G106130646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK-S501-10-R
Zoro #
G106130646
UPC #
-
Country of Origin
China

Dimensions

Length
1/4 in
Fuse Size
1/4 in L x 0.197 in W x 0.787 in H

Details

Amps
10 A
AC Voltage Rating
250V AC
DC Voltage Rating
32V DC
Visual Indication
Non Indicating
Interrupt Rating
1.5 kAIC at 250V AC
Weight
0.001 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.