Midget Fuse, AGC Series, Fast-Acting, 12A, 250V AC, 35kA at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/AGC-12
- Zoro # G705934416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/AGC-12
Zoro #
G705934416
UPC #
51712102681
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
0.25 in
Length
1.25 in
Details
Series
AGC
Speed
Fast-Acting
Amps
12A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35kA at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Midget Fuse
Weight
0.006 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.