This item is Discontinued.

No Product Image Available

Electric Fuse Medium Time Delay Blow 0.315A (Discontinued)

  • Mfr # BK-GMC-3-15-R
  • Zoro # G305879575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK-GMC-3-15-R
Zoro #
G305879575
UPC #
-
Country of Origin
China

Dimensions

Length
0.197 in
Fuse Size
0.197 in L x 0.788 in H

Details

Amps
315 A
Visual Indication
Non Indicating
Body Material
Glass Tube, Nickel-Plated Brass Endcaps
DC Voltage Rating
32V DC (self certified)
Connection Type
Ferrule End x Ferrule End
Weight
0.002 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.