Glass Fuse, GMC Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/GMC-125-R
- Zoro # G005879769
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/GMC-125-R
Zoro #
G005879769
UPC #
51712642132
Country of Origin
China
Dimensions
Diameter
5 mm
Length
0.197 in
Details
Series
GMC
Speed
Time-Delay
Amps
125mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMC, Littelfuse 239, Mersen GSC
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Weight
0.002 lb
Connection Type
Ferrule End x Ferrule End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.