Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC (Discontinued)
- Mfr # BK/MDL-1/4
- Zoro # G505879917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/MDL-1/4
Zoro #
G505879917
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
MDL
Speed
Time-Delay
Amps
0.25A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.