Ceramic Fuse, MDA Series, Time-Delay, 300mA, 250V AC, 35A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # MDA-3/10-R
- Zoro # G205879552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDA-3/10-R
Zoro #
G205879552
UPC #
-
Country of Origin
India
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
MDA
Speed
Time-Delay
Amps
300mA
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.