0.30 A, 250V AC, Non Indicating, 35 AIC at 250V AC, 10 kAIC at 125V AC (Discontinued)
- Mfr # BK/MDL-V-3-10-R
- Zoro # G805879709
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/MDL-V-3-10-R
Zoro #
G805879709
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.197 in
Fuse Size
0.197 in L x 1-1/4 in H
Details
Amps
0.30 A
AC Voltage Rating
250V AC
Visual Indication
Non Indicating
Interrupt Rating
35 AIC at 250V AC, 10 kAIC at 125V AC
DC Voltage Rating
32V DC (self certified)
Connection Type
Ferrule End x Ferrule End
Weight
0.001 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.