Zoro Homepage
This item is Discontinued.
No Product Image Available

Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, Non-Indicating (Discontinued)

  • Mfr # BK/MDA-3/4-R
  • Zoro # G005879646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/MDA-3/4-R
Zoro #
G005879646
UPC #
51712657211
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1/4 in

Details

Series
MDA
Speed
Time-Delay
Amps
0.75A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Weight
0.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.