This item is Discontinued.

No Product Image Available

Glass Fuse, Time-Delay, 1A, 250V AC, 35A at 250V AC (Discontinued)

  • Mfr # BK/C519-1-R
  • Zoro # G905879791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/C519-1-R
Zoro #
G905879791
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
15 mm

Details

Speed
Time-Delay
Amps
1A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.