Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 1.5kA at 250V AC, 10kA at 125V AC/DC (Discontinued)
- Mfr # BK/MDA-V-20
- Zoro # G205879781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/MDA-V-20
Zoro #
G205879781
UPC #
51712292207
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
1/4 in
Details
Series
MDA
Speed
Time-Delay
Amps
20A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC, 10kA at 125V AC/DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Weight
0.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.