This item is Discontinued.
This item is Discontinued.
Glass Fuse, MDL Series, Time-Delay, 2.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (Discontinued)
Mfr #
BK/MDL-2-1/2
Zoro #
G505879993
Country of Origin Taiwan, Province of China
Category Glass Fuses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BK/MDL-2-1/2
Zoro #
G505879993
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
MDL
Speed
Time-Delay
Amps
2.5A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.