Ceramic Fuse, MDA Series, Time-Delay, 3.20A, 250V AC, 200A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/MDA-3-2-10
- Zoro # G105879621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/MDA-3-2-10
Zoro #
G105879621
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
MDA
Speed
Time-Delay
Amps
3.20A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.