This item is Discontinued.

No Product Image Available

This item is Discontinued.

Eaton Bussmann

Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC/DC (Discontinued)

Mfr # BK/MDA-4
Zoro # G405879574
Country of Origin China
Category Ceramic Fuses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BK/MDA-4
Zoro #
G405879574
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
MDA
Speed
Time-Delay
Amps
4A
AC Voltage Rating
250V AC
Interrupt Rating
200A at 250V AC, 10kA at 125V AC/DC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
125V DC
Item
Ceramic Fuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.