This item is Discontinued.

No Product Image Available

This item is Discontinued.

Eaton Bussmann

Glass Fuse, GMC Series, Time-Delay, 8A, 125V AC, Non-Indicating, 200A at 125V AC (Discontinued)

Mfr # GMC-8A
Zoro # G005934390
UPC # 51712143318
Country of Origin China
Category Glass Fuses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GMC-8A
Zoro #
G005934390
UPC #
51712143318
Country of Origin
China

Dimensions

Diameter
5 mm
Length
1/4 in

Details

Series
GMC
Speed
Time-Delay
Amps
8A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMC, Littelfuse 239, Mersen GSC
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Connection Type
Ferrule End x Ferrule End
Weight
0.01 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.