Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, Non-Indicating (Discontinued)
- Mfr # BK/GBB-12-R
- Zoro # G705879700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/GBB-12-R
Zoro #
G705879700
UPC #
-
Country of Origin
China
Dimensions
Diameter
6 mm
Length
32 mm
Details
Series
GBB
Speed
Very Fast Acting
Amps
12A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC, 10kA at 125V AC/DC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.