Cartridge Fuse, S505 Series, 2.50A, Time-Delay, 250V AC, Cylindrical (Discontinued)
- Mfr # S505-2-5-R
- Zoro # G706130695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S505-2-5-R
Zoro #
G706130695
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Item
Cartridge Fuse
Series
S505
Amps
2.50A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S505, Littelfuse 215, Mersen GSF
Equivalent Series
215, GSF, S505
Fits Fuse Block Style
Non-Rejection
Brand
EATON BUSSMANN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.