Glass Fuse, GMD Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # GMD-1-25A
- Zoro # G505879801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMD-1-25A
Zoro #
G505879801
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
GMD
Speed
Time-Delay
Amps
1.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMD, Littelfuse 239, Mersen GSC
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.