Cartridge Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/AGC-1-1/2
- Zoro # G405934532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/AGC-1-1/2
Zoro #
G405934532
UPC #
51712102742
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Item
Cartridge Fuse
Series
AGC
Amps
1.50A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
32V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Fits Fuse Block Style
Non-Rejection
Weight
0.005 lb
Brand
EATON BUSSMANN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.