Cartridge Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC (Discontinued)
- Mfr # BK/AGC-25
- Zoro # G605934530
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/AGC-25
Zoro #
G605934530
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Item
Cartridge Fuse
Series
AGC
Amps
25A
Speed
Fast-Acting
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Fits Fuse Block Style
Non-Rejection
Brand
EATON BUSSMANN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.