Cartridge Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC (Discontinued)
- Mfr # BK/AGC-30
- Zoro # G005934444
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/AGC-30
Zoro #
G005934444
UPC #
51712102964
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Item
Cartridge Fuse
Series
AGC
Amps
30A
Speed
Fast-Acting
AC Voltage Rating
32V AC
DC Voltage Rating
32V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Fits Fuse Block Style
Non-Rejection
Weight
0.006 lb
Brand
EATON BUSSMANN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.