Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, Non-Indicating (Discontinued)
- Mfr # BK/AGC-35
- Zoro # G505880043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/AGC-35
Zoro #
G505880043
UPC #
51712102971
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
35A
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Weight
0.005 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.