This item is Discontinued.

Eaton Bussmann Fused Pullout Disconnect, 39 to 50A Amp Range, 80V DC/145V DC Volt Rating, 4 Poles TP15900-4

Fused Pullout Disconnect, 39 to 50A Amp Range, 80V DC/145V DC Volt Rating, 4 Poles (Discontinued)

  • Mfr # TP15900-4
  • Zoro # G705826834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP15900-4
Zoro #
G705826834
UPC #
51712500647
Country of Origin
Mexico

Dimensions

Depth
1 in
Width
2 in
Height
1/2 in

Details

Item
Fused Pullout Disconnect
Amp Range
39 to 50A
Voltage Rating
80V DC/145V DC
Number of Poles
4
Fits Fuse Type
Telpower TPA, TPA-B Fuse
For Use With
TPA Series Fuses
Amps
40 to 50 A
Temp. Range
140°C
Features
Modular Design
Voltage
80/145V DC
Max. Voltage
145V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.