Fuse Holder, 10A Amp Range, 32V AC/DC Volt Rating, Wire Leads (Discontinued)
- Mfr # BK/HHJ-A-R
- Zoro # G705929276
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/HHJ-A-R
Zoro #
G705929276
UPC #
-
Country of Origin
United States
Dimensions
For Fuse Size
1-1/4 in L x 1/4 in dia
Height
2.19 in
Details
Item
Fuse Holder
Series
HH
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Fits Fuse Block Style
Rejection
Wire Range
22 AWG to 18 AWG
Max. Voltage
32V AC/DC
Max. Amps
10A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.