This item is Discontinued.

No Product Image Available

Fuse Holder, 250V AC/DC Volt Rating, Quick Connect (Discontinued)

  • Mfr # BK/HTB-82I-R
  • Zoro # G605985457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK/HTB-82I-R
Zoro #
G605985457
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.75 in
For Fuse Size
1-1/4 in L x 1/4 in dia

Details

Item
Fuse Holder
Series
HTB
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Body Material
Thermoplastic
Max. Voltage
250V AC/DC
Max. Amps
20A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.