Fuse Holder, 250V AC/DC Volt Rating, Quick Connect, Glass and Ceramic Fuse Type (Discontinued)
- Mfr # HTB-62I-R
- Zoro # G805986377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB-62I-R
Zoro #
G805986377
UPC #
-
Country of Origin
Mexico
Dimensions
For Fuse Size
1-1/4 in L x 1/4 in dia
Mounting Hole Dia.
0.506 in
Details
Item
Fuse Holder
Series
HTB
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Fuse UL Class
Not Class Rated
For Fuse Class
Not Class Rated
Max. Amps
20A
Max. Voltage
250V AC/DC
Fits Fuse Block Style
Non-Rejection
Fits Fuse Type
Glass and Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.