Zoro Homepage
This item is Discontinued.
No Product Image Available

Fuse Holder, 16A Amp Range, 250V AC/DC Volt Rating (Discontinued)

  • Mfr # BK/HBW-M-R
  • Zoro # G605929277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HBW-M-R
Zoro #
G605929277
UPC #
-
Country of Origin
Mexico

Dimensions

For Fuse Size
20 mm L x 5 mm dia
Width
0.51 in
Height
1.855 in
Length
0.58 in

Details

Item
Fuse Holder
Series
HBW
Voltage Rating
250V AC/DC
Mounting Style
Vertical
Body Material
Thermoplastic
Max. Amps
16A
Max. Voltage
250V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.