Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, Quick Connect (Discontinued)
- Mfr # BK/HTB-48M-R
- Zoro # G705929269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/HTB-48M-R
Zoro #
G705929269
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.75 in
For Fuse Size
20 mm L x 5 mm dia
Details
Item
Fuse Holder
Series
HTB
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Body Material
Thermoplastic
Max. Voltage
250V AC/DC
Max. Amps
20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.