Zoro Homepage
This item is Discontinued.
No Product Image Available

16A Amp Range, 250V AC Volt Rating, Quick Connect (Discontinued)

  • Mfr # BK/HTB-22M-R
  • Zoro # G705929245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HTB-22M-R
Zoro #
G705929245
UPC #
51712658409
Country of Origin
Mexico

Dimensions

Height
1.181 in
For Fuse Size
20 mm L x 5 mm dia
Length
1/4 in
Width
1/4 in

Details

Voltage Rating
250V AC
Connector Type
Quick Connect
Body Material
Thermoplastic
Fuse Block or Fuse Holder Type
Knob
Mounting Style
Panel
Series
HTB
Weight
.2 LB
Max. Operating Temp.
85 deg C
Visual Indication
Non-Indicating
Max. Amps
16A
Max. Voltage
250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.