PCB Mount Fuse, SR-5F Series, 1.6A, Fast-Acting, 250V AC (Discontinued)
- Mfr # SR-5F-1.6A-BK
- Zoro # G106130844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-5F-1.6A-BK
Zoro #
G106130844
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.307 in
Length
0.343 in
Details
Item
PCB Mount Fuse
Series
SR-5F
Amps
1.6A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
50A at 250V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.