
Midget Fuse, ACK Series, Time-Delay, 250A, Non-Indicating (Discontinued)
- Mfr # ACK-250
- Zoro # G506130826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACK-250
Zoro #
G506130826
UPC #
51712701464
Country of Origin
Mexico
Dimensions
Length
3.87 in
Details
Series
ACK
Speed
Time-Delay
Amps
250A
Visual Indication
Non-Indicating
Body Style
Cylindrical
DC Voltage Rating
80V DC
Item
Midget Fuse
Mounting
Stud
Weight
0.288 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.