Zoro Homepage
This item is Discontinued.
No Product Image Available

Midget Fuse, FRN-R Series, Time-Delay, 1.6A, 250V AC (Discontinued)

  • Mfr # BK/FRN-R-1-6/10
  • Zoro # G406130780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/FRN-R-1-6/10
Zoro #
G406130780
UPC #
-
Country of Origin
Mexico

Details

Series
FRN-R
Speed
Time-Delay
Amps
1.6A
AC Voltage Rating
250V AC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.