This item is Discontinued.

Eaton Bussmann Glass Fuse, S506 Series, Time-Delay, 15A, 250V AC, 150A at 250V AC S506-15-R

Glass Fuse, S506 Series, Time-Delay, 15A, 250V AC, 150A at 250V AC (Discontinued)

  • Mfr # S506-15-R
  • Zoro # G505879580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S506-15-R
Zoro #
G505879580
UPC #
51712201001
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
S506
Speed
Time-Delay
Amps
15A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
150A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse
Connection Type
Ferrule End x Ferrule End
Weight
0.025 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.