This item is Discontinued.

This item is Discontinued.
Ceramic Fuse, 100A, 600V AC, 200kA (Discontinued)
Mfr #
100K07CR
Zoro #
G106130660
UPC # 51712588911
Country of Origin United Kingdom
Category Ceramic Fuses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100K07CR
Zoro #
G106130660
UPC #
51712588911
Country of Origin
United Kingdom
Dimensions
Length
3/4 in
Details
Amps
100A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Weight
0.117 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.