This item is Discontinued.

Eaton Bussmann NH Fuse, NHG Series, 224A, 500V AC, Square/Blade 224NHG02B

NH Fuse, NHG Series, 224A, 500V AC, Square/Blade (Discontinued)

  • Mfr # 224NHG02B
  • Zoro # G305981285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224NHG02B
Zoro #
G305981285
UPC #
51712626156
Country of Origin
India

Dimensions

Diameter
40 mm
Length
150 mm
Product Width
40 MM
Product Length/Depth
150 MM
Product Height
63 MM

Details

Item
NH Fuse
Series
NHG
Amps
224A
AC Voltage Rating
500V AC
DC Voltage Rating
Not Rated
Body Style
Square/Blade
Visual Indication
Indicating
Interrupt Rating
120kA
Body Material
Ceramic
Type
fuse
Connection
Blade end connection
Application
industrial
Fuse Type
Square-body with knife blade contact
Material Type
Ceramic body
Rated switching capacity
120 KA
Certifications
UL Listed
Frequency Rating Maximum
62 HZ
Frequency Rating Minimum
45 HZ
Fuse shape
square body with knife blade contacts
Amperage Rating Numeric
224 A
Breaking Capacity
120 KA
Amperage Rating
224A
Special Features
Live gripping lug
Construction
NH02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.