This item is Discontinued.

Eaton Bussmann NH Fuse, 355A, 500V AC, Square/Blade 355NHG03B

NH Fuse, 355A, 500V AC, Square/Blade (Discontinued)

  • Mfr # 355NHG03B
  • Zoro # G205981293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355NHG03B
Zoro #
G205981293
UPC #
51712626224
Country of Origin
India

Dimensions

Diameter
54 mm
Length
150 mm
Product Height
71 MM
Product Length/Depth
150 MM
Product Width
54 MM

Details

Item
NH Fuse
Series
NHG
Amps
355A
AC Voltage Rating
500V AC
DC Voltage Rating
Not Rated
Body Style
Square/Blade
Visual Indication
Indicating
Interrupt Rating
120kA
Body Material
Ceramic
Application
industrial
Type
fuse
Connection
Blade end connection
Material Type
Ceramic body
Amperage Rating
355A
Frequency Rating Maximum
62 HZ
Frequency Rating Minimum
45 HZ
Fuse Type
Square-body with knife blade contact
Special Features
Live gripping lug
Fuse shape
square body with knife blade contacts
Breaking Capacity
120 KA
Certifications
UL Listed
Construction
NH03
Amperage Rating Numeric
355 A
Rated switching capacity
120 KA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.