Zoro Homepage
This item is Discontinued.
No Product Image Available

Automotive Fuse, 3216FF Series, 10A, 24V DC (Discontinued)

  • Mfr # TR/3216FF10-R
  • Zoro # G906130754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR/3216FF10-R
Zoro #
G906130754
UPC #
-
Country of Origin
China

Dimensions

Length
0.126 in
Width
0.063 in
Depth
0.035 in

Details

Item
Automotive Fuse
Series
3216FF
Speed
Fast-Acting
Amps
10A
DC Voltage Rating
24V DC
AC Voltage Rating
Not Rated
Interrupt Rating
150A at 24V DC
Body Style
Blade
Body Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.