Glass Fuse, S500 Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC (Discontinued)
- Mfr # BK/S500-V-8-R
- Zoro # G505934524
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/S500-V-8-R
Zoro #
G505934524
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.25 in
Length
3.87 in
Details
Series
S500
Speed
Fast-Acting
Amps
8A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
80A at 250V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.