Midget Fuse, S506 Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (Discontinued)
- Mfr # BK/S506-V-2-R
- Zoro # G505934531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/S506-V-2-R
Zoro #
G505934531
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
S506
Speed
Time-Delay
Amps
2A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Midget Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.