This item is Discontinued.

No Product Image Available

Ceramic Fuse, TDC Series, Fast-Acting, 10A, 240V AC (Discontinued)

  • Mfr # BK/TDC180-10
  • Zoro # G305879964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/TDC180-10
Zoro #
G305879964
UPC #
-
Country of Origin
China

Details

Series
TDC
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
240V AC
Interrupt Rating
6kA at 240V AC
Body Style
Screw-In
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.