Radial Fuse, SR-5 Series, Time-Delay, 4A, 250V AC, Non-Indicating, 40kA at 250V AC (Discontinued)
- Mfr # SR-5-4A-AP
- Zoro # G306130606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-5-4A-AP
Zoro #
G306130606
UPC #
51712635615
Country of Origin
China
Dimensions
Diameter
8.7 mm
Length
0.343 in
Details
Item
Radial Fuse
Series
SR-5
Amps
4A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
40kA at 250V AC
Mounting
PCS socket
Weight
0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.