Zoro Homepage
This item is Discontinued.
Eaton Bussmann PCB Mount Fuse, SR-5F Series, Fast-Acting, 8A, 250V AC, Non-Indicating SR-5F-8A-AP

PCB Mount Fuse, SR-5F Series, Fast-Acting, 8A, 250V AC, Non-Indicating (Discontinued)

  • Mfr # SR-5F-8A-AP
  • Zoro # G205879712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-5F-8A-AP
Zoro #
G205879712
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.307 in
Length
0.343 in

Details

Item
PCB Mount Fuse
Series
SR-5F
Amps
8A
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
50A at 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.