Surface Mount Fuse, 3216FF Series, 2A, Fast-Acting, 32V AC (Discontinued)
- Mfr # TR/3216FF2-R
- Zoro # G805879594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR/3216FF2-R
Zoro #
G805879594
UPC #
-
Country of Origin
China
Dimensions
Diameter
1.6 mm
Length
3.2 mm
Details
Item
Surface Mount Fuse
Series
3216FF
Amps
2A
Speed
Fast-Acting
AC Voltage Rating
32V AC
DC Voltage Rating
63V DC
Interrupt Rating
50A at 32V AC, 50A at 63V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.