Midget Fuse, C519 Series, Time-Delay, 250V AC, 35A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/C519-600-R
- Zoro # G205879880
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/C519-600-R
Zoro #
G205879880
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
15 mm
Details
Series
C519
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Midget Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.