Glass Fuse, C515 Series, Time-Delay, 3A, 250V AC, 100A at 250V AC (Discontinued)
- Mfr # BK/C515-3-R
- Zoro # G205934428
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/C515-3-R
Zoro #
G205934428
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
15 mm
Details
Series
C515
Speed
Time-Delay
Amps
3A
AC Voltage Rating
250V AC
Interrupt Rating
100A at 250V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.