Zoro Homepage
This item is Discontinued.
Eaton Bussmann Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 10kA at 125V AC, 0.1kA at 250V AC GMA-2A

Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 10kA at 125V AC, 0.1kA at 250V AC (Discontinued)

  • Mfr # GMA-2A
  • Zoro # G005879806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMA-2A
Zoro #
G005879806
UPC #
51712716673
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GMA
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 0.1kA at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann
DC Voltage Rating
32V DC
Item
Glass Fuse
Weight
0.002 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.