This item is Discontinued.

Cooper Cartridge Fuse, 200A, Time-Delay, 15500V AC, Cylindrical MV155F2DBX200E

Cartridge Fuse, 200A, Time-Delay, 15500V AC, Cylindrical (Discontinued)

  • Mfr # MV155F2DBX200E
  • Zoro # G804382996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV155F2DBX200E
Zoro #
G804382996
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
3/4 in
Length
3/4 in

Details

Item
Cartridge Fuse
Amps
200A
Speed
Time-Delay
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA
Body Material
Fiberglass
Standards
ANSI
Element
Dual
Class
E
Weight
0.1 lb
Brand
COOPER

Description

30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.